This item is Discontinued.
This item is Discontinued.
Toner Cartridge, 12000 Page-Yield, Black (Discontinued)
Mfr #
X746H1KG
Zoro #
G6240678
UPC # 734646346252
Country of Origin Multiple
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X746H1KG
- Zoro #
- G6240678
- UPC #
- 734646346252
- Country of Origin
- Multiple
Details
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- High Yield Toner Cartridge
- Max. Page Yield
- 12000
- Color
- Black
- For Use With
- Lexmarkâ„¢ X746, X748; Lexmarkâ„¢
- Remanufactured Cartridge Number
- No
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Multifunction Printers: X746DE, X748DE, X748DTE
- Features
- Return Program
- Supply Type
- Toner
- Yield Type
- High-Yield
- Device Types
- Laser Printer
- Compatible Printer Brand
- Lexmark
- Compatible Printer Model Number
- X746, X748
- Market Indicator Cartridge Number
- X746H1KG
- Page Yield - Total
- 12,000
- Page Yield - Black
- 12,000
Description
Ink/Toner Color Black, Color Black, Cartridge Condition New, High Yield Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.