This item is Discontinued.

This item is Discontinued.
Toner Cartridge, 20000 Page-Yield, Black, Max. Page Yield: 20, 000 (Discontinued)
Mfr #
X792X2KG
Zoro #
G6240599
UPC # 734646251587
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X792X2KG
- Zoro #
- G6240599
- UPC #
- 734646251587
- Country of Origin
- China
Details
- Printer Series
- None
- Printer Model
- X792DE, X792DTE, X792DTFE, X792DTPE, X792DTME, X792DTSE
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- Lexmark
- Max. Page Yield
- 20,000
- Color
- Black
- For Use With
- Lexmarkâ„¢ X792DE, X792DTE, X792DTFE, X792DTPE, X792DTME, X792DTSE; Lexmarkâ„¢
- Remanufactured Cartridge Number
- No
- Product Type
- Toner Cartridge
- Package Type
- OEM
- Compatibility
- Lexmark Multifunction Color Laser Printers:X792DE, X792DTE, X792DTFE, X792DTME, X792DTPE, X792DTSE
- Supply Type
- Toner
- Device Types
- Laser Printer
- Yield Type
- Extra High-Yield
Description
Printer Brand Lexmark, Printer Series None, Printer Model X792DE, X792DTE, X792DTFE, X792DTPE, X792DTME, X792DTSE, Max. Page Yield 20,000, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.