Shop LEXMARK
See all product information
Create Account
Toner Cartridge, 20000 Page-Yield, Cyan, Printer Model: C792de, C792dhe, C792dte, C792e
Mfr # C792X1CG
Zoro # G6241210
product price:Â $824.99
/ea
Free Shipping & Returns
Key Features
Printer Series
None
Printer Model
C792de, C792dhe, C792dte, C792e
Cartridge Condition
New
Printer Brand
Lexmark
Max. Page Yield
20,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C792X1CG
- Zoro #
- G6241210
- UPC #
- 734646194518
- Country of Origin
- China
Details
- Printer Series
- None
- Printer Model
- C792de, C792dhe, C792dte, C792e
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- Lexmark
- Max. Page Yield
- 20,000
- Color
- Cyan
- For Use With
- Lexmarkâ„¢ C792de, C792dhe, C792dte, C792e; Lexmarkâ„¢
- Remanufactured Cartridge Number
- No
- Package Type
- OEM
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Printers:C792de, C792dte, C792e, C792dhe, Lexmark Multifunction Printers: X792de, X792dte, X792dtfe, X792dtme, X792dtpe, X792dtse
- Features
- Return Program
- Device Types
- Laser Printer
- Supply Type
- Toner
- Yield Type
- Extra High-Yield
Description
Printer Brand Lexmark, Printer Series None, Printer Model C792de, C792dhe, C792dte, C792e, Max. Page Yield 20,000, Color Cyan, Cartridge Condition New, Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.