This item is Discontinued.

This item is Discontinued.
Toner Cartridge, 3500 Page-Yield, Black, Printer Model: X264, X363, X364 (Discontinued)
Mfr #
X264A11G
Zoro #
G6240897
UPC # 734646317481
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X264A11G
- Zoro #
- G6240897
- UPC #
- 734646317481
- Country of Origin
- China
Details
- Printer Series
- None
- Printer Model
- X264, X363, X364
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- Lexmark
- Max. Page Yield
- 3,500
- Color
- Black
- For Use With
- Lexmarkâ„¢ X264, X363, X364; Lexmarkâ„¢
- Remanufactured Cartridge Number
- No
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Printers: X264dn, X363dn, X364dn, X364dw
- Features
- Return Program
- Device Types
- Laser Printer
- Supply Type
- Toner
Description
Printer Brand Lexmark, Printer Series None, Printer Model X264, X363, X364, Max. Page Yield 3500, Color Black, Cartridge Condition New, Toner Cartridge