This item is Discontinued.

This item is Discontinued.
Toner Cartridge, 35000 Page-Yield, Black (Discontinued)
Mfr #
X860H21G
Zoro #
G6240571
UPC # 734646317320
Country of Origin Japan
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X860H21G
- Zoro #
- G6240571
- UPC #
- 734646317320
- Country of Origin
- Japan
Details
- Printer Series
- None
- Printer Model
- X860de3, X860de4, X862dte3, X862dte4, X864dhe3, X864dhe4
- Cartridge Condition
- New
- Item
- Toner Cartridge
- Printer Brand
- Lexmark
- Max. Page Yield
- 35,000
- Color
- Black
- For Use With
- Lexmarkâ„¢ X860de3, X860de4, X862dte3, X862dte4, X864dhe3, X864dhe4; Lexmarkâ„¢
- Remanufactured Cartridge Number
- No
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Printers: X860e, 862e, 864e
- Device Types
- Laser Printer
- Supply Type
- Toner
- Yield Type
- High-Yield
Description
Printer Brand Lexmark, Printer Series None, Printer Model X860de3, X860de4, X862dte3, X862dte4, X864dhe3, X864dhe4, Max. Page Yield 35,000, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.