This item is Discontinued.
This item is Discontinued.
Toner Cartridge, 36000 Page-Yield, Black (Discontinued)
Mfr #
X654X11A
Zoro #
G6240720
UPC # 734646073721
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X654X11A
- Zoro #
- G6240720
- UPC #
- 734646073721
- Country of Origin
- China
Details
- Printer Series
- None
- Printer Model
- X651de, X652de, X654de, X656de, X656dte, X658de, X658dfe, X658dme, X658dte, X658dtfe, X658dtme
- Cartridge Condition
- New
- Item
- Toner Cartridge
- Printer Brand
- Lexmark
- Max. Page Yield
- 36,000
- Color
- Black
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark MFP Series Printers:X658, X654, X656
Description
Printer Brand Lexmark, Printer Series None, Printer Model X651de, X652de, X654de, X656de, X656dte, X658de, X658dfe, X658dme, X658dte, X658dtfe, X658dtme, Max. Page Yield 36,000, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.