This item is Discontinued.

This item is Discontinued.
Toner Cartridge, 9000 Page-Yield, Black (Discontinued)
Mfr #
X463H11G
Zoro #
G6240836
UPC # 734646317535
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X463H11G
- Zoro #
- G6240836
- UPC #
- 734646317535
- Country of Origin
- China
- Market Indicator Cartridge No.
- X463, X464, X466
- Printer Series
- None
- Printer Model
- X463de, X464de, X466de, X466dte, X466dwe
- Cartridge Condition
- New
- Item
- Toner Cartridge
- Printer Brand
- Lexmark
- Max. Page Yield
- 9000
- Color
- Black
- Remanufactured Cartridge Number
- No
- For Use With
- Lexmarkâ„¢ X463de, X464de, X466de, X466dte, X466dwe; Lexmarkâ„¢
- Product Type
- Toner Cartridge
- Features
- Return Program
- Compatibility
- Lexmark Printers: X4600 Series, X463de, X464de, X466de, X464de, X466dwe
- Device Types
- Laser Printer
- Supply Type
- Toner
- Yield Type
- High-Yield
Description
Market Indicator Cartridge No. X463, X464, X466, Printer Brand Lexmark, Printer Series None, Printer Model X463de, X464de, X466de, X466dte, X466dwe, Max. Page Yield 9000, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.