This item is Discontinued.

This item is Discontinued.
High Yield Toner Cartridge, Black (Discontinued)
Mfr #
X644X11A
Zoro #
G1982849
UPC # 734646255899
Country of Origin Multiple
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X644X11A
- Zoro #
- G1982849
- UPC #
- 734646255899
- Country of Origin
- Multiple
Details
- Market Indicator Cartridge No.
- GPR24
- Printer Series
- None
- Printer Model
- Laser X642E, Laser X644E, Laser X646E
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- High Yield Toner Cartridge
- Printer Brand
- Lexmark
- Max. Page Yield
- 32,000
- Color
- Black
- For Use With
- Lexmark X642E, X644E, X646E
- Remanufactured Cartridge Number
- 38MP14
- Product Type
- Toner Cartridge
- Package Type
- OEM
- Compatibility
- Lexmark X644e MFP, Lexmark X646e MFP, Lexmark X646dte MFP
- Features
- Return Program
- Yield Type
- Extra High-Yield
- Supply Type
- Toner
- Device Types
- Laser Printer
- Page Yield - Total
- 32,000
- Page Yield - Black
- 32,000
- Compatible Printer Series
- None
- Market Indicator Cartridge Number
- X644X11A
- Compatible Printer Model Number
- X642E, X644E, X646E
- Compatible Printer Brand
- Lexmark
Description
Market Indicator Cartridge No. X644X11A, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model Laser X642E, Laser X644E, Laser X646E, Max. Page Yield 32,000, Remanufactured Cartridge Number 38MP14, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With Lexmark X642E, X644E, X646E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.