This item is Discontinued.

This item is Discontinued.
Toner Cartridge, X950, X952, X954, Cyan (Discontinued)
Mfr #
X950X2CG
Zoro #
G6240565
UPC # 734646227735
Country of Origin Japan
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X950X2CG
- Zoro #
- G6240565
- UPC #
- 734646227735
- Country of Origin
- Japan
Details
- Printer Series
- None
- Printer Model
- X950de, X952dte, X954dhe
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- Lexmark
- Max. Page Yield
- 22,000
- Color
- Cyan
- Remanufactured Cartridge Number
- No
- For Use With
- Lexmarkâ„¢ X950de, X952dte, X954dhe; Lexmarkâ„¢
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Printers:X950DE, X952DTE, X954DHE
- Supply Type
- Toner
- Device Types
- Laser Printer
- Yield Type
- Extra High-Yield
Description
Printer Brand Lexmark, Printer Series None, Printer Model X950de, X952dte, X954dhe, Max. Page Yield 22,000, Color Cyan, Cartridge Condition New, Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.