This item is Discontinued.

This item is Discontinued.
X792X2CG Extra High-Yield Toner, 20,000 Page-Yield, Cyan (Discontinued)
Mfr #
X792X2CG
Zoro #
G601848015
UPC # 734646251556
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X792X2CG
- Zoro #
- G601848015
- UPC #
- 734646251556
- Country of Origin
- China
Details
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 20000
- Color
- Cyan
- Compatible OEM Model Number
- Lexmark
- Remanufactured Cartridge Number
- No
- For Use With
- Lexmarkâ„¢ X792DE, X792DTE, X792DTFE, X792DTPE, X792DTME, X792DTSE
- Weight
- 6 lbs
- Device Types
- Laser Printer
- Supply Type
- Toner
- Yield Type
- Extra High-Yield
- Printer Brand
- Lexmark
- Printer Model
- X792DE, X792DTE, X792DTFE, X792DTPE, X792DTME, X792DTSE
Description
Crisp, dark output from first print to last. Engineered to provide consistently outstanding results. Specifically designed to assure optimal print quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.