This item is Discontinued.

This item is Discontinued.
15,000 BTU Window Smart Air Conditioner with Remote (Discontinued)
Mfr #
LW1521ERSM
Zoro #
G701873030
UPC # 48231605045
Country of Origin Thailand
Category Window & Wall Air Conditioners
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LW1521ERSM
- Zoro #
- G701873030
- UPC #
- 48231605045
- Country of Origin
- Thailand
Dimensions
- Width
- 29.13
- Depth
- 30.51
Details
- Includes
- No Additional Items Included
- Control Type
- Remote
- Features
- Timer; Number of cool settings : 3; Filter Type : Washable; Digital Control
- Color
- White
- BtuH
- 15000
- Operation Mode - Air Conditioners and Heat Pumps
- A/Cs and Fans
- Weight
- 127
Description
The LW1517ERSM is not only cool...it's SMART! Cool your home from anywhere using ThinQ technology to control your air conditioner with your phone or use with Amazon Alexa and Hey Google to have control with the sound of your voice. This quiet unit is ideal for cooling large rooms up to 800 sq. ft. and is ENERGY STARĀ® certified to help save on energy. The unit has 3 cooling and fan speeds and a 24 hour timer to create a cooling schedule. 4-way air deflection lets the flow of air be directed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.