This item is Discontinued.

Lg Window Air Conditioner, 208/230V AC, 12,000 BtuH, 23 5/8 in W. LW1216HR

This item is Discontinued.

Lg

Window Air Conditioner, 208/230V AC, 12,000 BtuH, 23 5/8 in W. (Discontinued)

Mfr # LW1216HR
Zoro # G8459398
UPC # 048231379519
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LW1216HR
Zoro #
G8459398
UPC #
048231379519
Country of Origin
China

Dimensions

Width
23 5/8 in
Height
15 in
Depth
22 1/16 in
Max. Window Width
39 in
Max. Wall Thickness
8 in
Min. Window Width
27 in
Min. Window Height
16 in
Power Cord Length
6 ft
Dimensions
14.97 in H x 23.63 in W
Fits Window Width
27 in to 39 in

Details

Item
Window Air Conditioner
Voltage
208/230V AC
BtuH Cooling
12,000
Includes
Installation Kit, Remote Control
Watts
1010/1060, 2900/3500
Item - Air Conditioners and Heat Pumps
Window Air Conditioner with Heat
Operation Mode - Air Conditioners and Heat Pumps
Cool/Heat
Hz
60
Color
White
Compressor Type
Rotary
For Use With
Washable Air Filter, Window Installation Only
Heating Method
Fan Forced
Weight
93 lb
Refrigerant Type
R410A
Chassis Type
Sliding
Control Type
Electronic
CEER Rating
11.2/11.2
Amps
14.0/15.3, 5.1/4.8
Air Flow Direction
4 Way
Dehumidification Rate
3.3 pt/hr
Operation Mode - HVAC
Cooling/Heating
Number of Speeds
2
NEMA Plug Configuration - HVAC
6-20P
Cooling Capacity
11,500/12,000 BtuH
Programming Capability
24-Hr On/Off Timer
Remote Control Functions
On/Off and Temp Control
Duty Rating
Residential Grade
Sound Level
54 dBA, 58 dBA
Smart Connectivity
No Connectivity
Fits Window Type
Double Hung
Accessory Type
Window-Mounted Air Conditioner

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 11,500/12,000 BtuH, Heating Method Fan Forced, CEER Rating 11.2/11.2

Restrictions

View the Energy Guide
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.