This item is Discontinued.

Lg Window Air Conditioner, 115V AC, 17 5/16 in W. LW5016

This item is Discontinued.

Lg

Window Air Conditioner, 115V AC, 17 5/16 in W. (Discontinued)

Mfr # LW5016
Zoro # G600892774
UPC # 048231378987
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LW5016
Zoro #
G600892774
UPC #
048231378987
Country of Origin
China

Dimensions

Width
17 5/16 in
Height
11 1/8 in
Depth
14 3/8 in
Max. Window Width
35 in
Min. Window Width
21 in
Dimensions
11 1/8 in H x 17 3/8 in W 14 3/8 in D
Min. Window Height
13 in
Fits Window Width
21 in to 35 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Watts
440 W
Phase
Single
Refrigerant Type
R-410A
Amps
4.1 A
Operation Mode - HVAC
Cooling Only
Compressor Type
Rotary
Sound Level
0.93 dBA
Weight
40 lb
Hz
60 Hz
Dehumidification Rate
1.3 pt/hr
Air Flow Direction
Two-Way
Cooling Capacity
5,000 BtuH
Number of Speeds
2
CEER Rating
11.0
Control Type
Mechanical
Color
White
For Use With
Window Installation Only
Duty Rating
Residential Grade
Smart Connectivity
No Connectivity
NEMA Plug Configuration - HVAC
5-15P
Programming Capability
Not Programmable
Fits Window Type
Double Hung
Cooling Capacity - Maximum
5,000 BtuH
Coverage Area - Maximum
150 sq ft
Coverage Area - Minimum
100 sq ft
Power Source
Plug-In
Power Source - TS Only
Plug-In
Power Source - old
Plug-In

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 100 to 150 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 5,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, CEER Rating 11.0

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.