This item is Discontinued.

Lg Window Air Conditioner, 115V AC, Cool Only, 15,000 BtuH, 26 in W. LW1516ER

This item is Discontinued.

Lg

Window Air Conditioner, 115V AC, Cool Only, 15,000 BtuH, 26 in W. (Discontinued)

Mfr # LW1516ER
Zoro # G8459285
UPC # 048231379472
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LW1516ER
Zoro #
G8459285
UPC #
048231379472
Country of Origin
China
Item
Window Air Conditioner
Voltage
115V AC
Operation Mode
Cool Only
BtuH Cooling
15,000
Includes
Installation Kit, Remote Control
Watts
1260
Item - Air Conditioners and Heat Pumps
Window Air Conditioner
Weight
110 lb
CEER Rating
11.8
Compressor Type
Rotary
For Use With
Washable Air Filter, Window Installation Only
Dehumidification Rate
3.3 pt/hr
Color
White
Control Type
Electronic
Standards
Energy Star
Air Flow Direction
4 Way
Chassis Type
Sliding
Heating Method
Cooling Only
Hz
60
Amps
11.8
Refrigerant Type
R32
Operation Mode - HVAC
Cooling Only
Remote Control Functions
On/Off and Temp Control
Programming Capability
24-Hr On/Off Timer
Fits Window Type
Double Hung
NEMA Plug Configuration - HVAC
6-15P
Number of Speeds
3
Sound Level
57 dBA, 59 dBA, 61 dBA
Cooling Capacity
15,000 BtuH
Smart Connectivity
No Connectivity
Duty Rating
Residential Grade

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 550 to 700 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 15,000 BtuH, Heating Method Cooling Only, CEER Rating 11.8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.