This item is Discontinued.
This item is Discontinued.
Window Air Conditioner, 115V AC, Cool/Heat, 7500 BtuH, 18 7/16 in W. (Discontinued)
Mfr #
LW8016HR
Zoro #
G8459319
UPC # 048231379502
Country of Origin China
Category Window & Wall Air Conditioners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LW8016HR
- Zoro #
- G8459319
- UPC #
- 048231379502
- Country of Origin
- China
Dimensions
- Width
- 18 7/16 in
- Height
- 13 7/8 in
- Depth
- 20 7/8 in
- Max. Window Width
- 36 in
- Min. Window Width
- 22 in
- Power Cord Length
- 6 ft
- Max. Wall Thickness
- 8 in
- Min. Window Height
- 14 in
- Dimensions
- 13.88 in H x 18.44 in W
- Fits Window Width
- 22 in to 36 in
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 250 to 300 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 7,500 BtuH, Heating Method Fan Forced, CEER Rating 11.0
Restrictions
View the Energy Guide
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.