Shop DOTTIE
See all product information
Create Account
#10-32 x 3/4 in Tamper-Resistant Torx Button Machine Screw, Plain 18-8 Stainless Steel, 100 PK
- Mfr # T103234TB
- Zoro # G407166030
product price:Â
$
126.99
/pk of 100, $1.27/ea
Free Shipping & Returns
Key Features
Button Head
Tamper-Resistant Torx Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
3/4 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T103234TB
- Zoro #
- G407166030
- UPC #
- 781002118534
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Button
- Drive
- Tamper-Resistant Torx
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw