Conduit Fitting Reducing Washer, 2 in x 1-1/4 in, Steel, Pre-Galvanized, Red
- Mfr # RW64
- Zoro # G007168144
product price:Â
$
25.38
/pk of 25, $1.02/ea
Key Features
Conduit Fitting Type
Reducing Washer
Trade Size
2 in x 1-1/4 in
Material
Steel
Finish
Pre-Galvanized
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW64
- Zoro #
- G007168144
- UPC #
- 781002301424
- Country of Origin
- India
Dimensions
- Trade Size
- 2 in x 1-1/4 in
- Overall Length
- 2 in
- Inside Dia.
- 1-1/4"
- Outside Dia.
- 2"
Details
- Item
- Conduit Fitting
- Conduit Fitting Type
- Reducing Washer
- Material
- Steel
- Finish
- Pre-Galvanized
- Color
- Red
- Type
- Reducing Washer
- Standards
- UL Listed
- Application
- Sheet Metal Box, Enclosures, or Cabinets
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.