Shop DOTTIE
See all product information
Create Account
6" L x General Rough-In, All Woods, Nail-Embedded Woods Cutting Reciprocating Saw Blade
- Mfr # R656BS
- Zoro # G307168295
product price:Â
$
29.40
/pk of 5, $5.88/ea
Key Features
Length
6 in
Material
Bi-Metal
Height
0.050"
Features
Vacuum Heat Treated, Tooth Hardness 66-68 HRC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R656BS
- Zoro #
- G307168295
- UPC #
- 781002313502
- Country of Origin
- United States
- Material
- Bi-Metal
- Features
- Vacuum Heat Treated, Tooth Hardness 66-68 HRC
Dimensions
- Length
- 6 in
- Height
- 0.050"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.