Self Drilling Wood Rocket Kit, Carbon Steel, Phillips Drive
- Mfr # DWSD6
- Zoro # G907168169
product price:Â
$
28.99
/ea
Key Features
Length
1-1/4 in to 2 in
Material
Carbon Steel
Finish
Black Oxide
Drive
Phillips
Includes
(125) #6 x 1-1/4 in, (100) #6 x 1-5/8 in, (75) #6 x 2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWSD6
- Zoro #
- G907168169
- UPC #
- 781002856962
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 1-1/4 in to 2 in
- Number of Sizes
- 3
Details
- Item
- Self Drilling Wood Rocket Kit
- Material
- Carbon Steel
- Finish
- Black Oxide
- Drive
- Phillips
- Includes
- (125) #6 x 1-1/4 in, (100) #6 x 1-5/8 in, (75) #6 x 2 in
- Number of Pieces
- 300
- Tip Type
- Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.