This item is Discontinued.

This item is Discontinued.
Lian-Li O11D MINI -S 2 x 2.5 in.; 2 x 3.5 in. ATX-M-ATX & ITX Mini Computer Case with Tempered Glass; Snow White (Discontinued)
Mfr #
O11D MINI -S
Zoro #
G304111614
UPC # 840353040663
Country of Origin China
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O11D MINI -S
- Zoro #
- G304111614
- UPC #
- 840353040663
- Country of Origin
- China
Dimensions
- Width
- 10.6 in
- Depth
- 16.5 in
- Height
- 15 in
- Max. GPU Length
- 15.55"
- Fan Size Supported
- 5.51 in, 4.72 in
- Max. CPU Cooler Height
- 6.69"
Details
- Item
- Computer Case
- Material
- Tempered Glass, Steel, Aluminum
- Features
- Dust Filter, Cable Management, Dual Chamber
- Color
- Snow White
- Number of Expansion Slots
- 7
- Front USB
- Yes
- Number of Internal 3.5" Bays
- 2
- Motherboard Supported
- Mini ATX, ATX, EATX, Micro ATX
- Number of Fans Supported
- 6
- Front Audio In
- Yes
- Mounting
- Mini-tower
- Cooler Type
- Fan/Liquid Cooler
- Number of USB Ports
- 3
- Number of Audio Out Ports
- 1
- USB Port
- (2) USB 3.0, (1) USB 3.1 Type C
- Number of Audio In Ports
- 1
- Front Audio Out
- Yes
- Number of Internal 2.5" Bays
- 2
Description
O11D MINI adding to the O11 Dynamic series, the classic and modern looking. A case that would accommodate the maximum number of water-cooling configurations without being oversized. With a modular back panel design, the user has the option to choose from 3 slots/ 5 slots/ 7 slots I/O shield to optimize the case to the configuration of user's choice. Supports mini-ITX, micro-ATX, ATX, and E-ATX motherboard sizes. and up to 9 fans to cool the chassis.
Specifications- Form Factor: Mini Tower
- ATX: Yes
- microATX (mATX): Yes
- Mini-ITX: Yes
- Max Graphics Card Length (mm): 395mm
- Max CPU Cooler Height (mm): 172mm
- Size: 2 x 3.5 in.
- Hard disk form factor: 2 x 2.5 in.
- Weight: 43 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.