This item is Discontinued.

This item is Discontinued.
Lian-Li O11DXL-W Case White Tempered Glass 4x3.5HS 6x2.5 E-ATX-ATX-mATX (Discontinued)
Mfr #
O11DXL-W
Zoro #
G603970097
UPC # 840353009721
Country of Origin China
Category Computer Enclosure Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O11DXL-W
- Zoro #
- G603970097
- UPC #
- 840353009721
- Country of Origin
- China
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If youre still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Lian Li TU150 mini-ITx Case, Silver: Mini, Portable, Extremely Handy
- Solid Construction Designed For Portable Use
- Easy Cable Management
- Water Washed Brushed Aluminum Exterior Panels
- Optimized Cooling Capacity
- Color: White
- Material: 1.5 mm Aluminum Exterior Top - Front - Right Side Panel,1.0 mm Spcc Interior,3.0 mm Tempered Glass Left Side Panel
- Radiator: 1 x 120 mm Rear
- I - O Port: 2 X USB 3.0, 1 X USB 3.1 Type C, 1 X HD Audio
- Weight: 60 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.