This item is Discontinued.

This item is Discontinued.
Float Switch, 115V, 25 Foot Cord (Discontinued)
Mfr #
K001004
Zoro #
G1563935
UPC # 671812103724
Country of Origin United States
Category Pump Control Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K001004
- Zoro #
- G1563935
- UPC #
- 671812103724
- Country of Origin
- United States
- Item
- Float Switch, 115V, 25 Foot Cord
Description
Float Switch, 115V, 25 Foot Cord