SubmersibleSumpPump, 25ft, 13in, 115VAC

  • Mfr # 287-2
  • Zoro # G5956974
product price: 
$
387.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
287-2
Zoro #
G5956974
UPC #
671812105247
Country of Origin
United States

Description

Submersible Sump Pump, HP 1/2, Phase - Pumps 1, Rated Voltage 115V AC, Hz 60 Hz, Amps 8 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 2 in, On Point 9 1/2 in, Body Material Cast Iron, Impeller Material Engineered Polymer, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 10 Ft. of Head 56 gpm, Flow Rate @ 15 Ft. of Head 49 gpm, Flow Rate @ 20 Ft. of Head 42 gpm, Max. Head 37 ft, Min. Sump Pit Dia. 10 in, Minimum Water Depth 4 in, Body Dia. 6 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews