Shop LIBMAN COMMERCIAL
See all product information
Create Account
2 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 7 in L Brush, Green, Polypropylene, Santoprene
- Mfr # 57
- Zoro # G9559210
product price:Â
$
5.69
/ea
Key Features
Brush Type
Iron Style
Bristle Firmness
Stiff
Bristle Color
Green
Brush Length
7 in
Handle Length
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57
- Zoro #
- G9559210
- UPC #
- 071736000572
- Country of Origin
- United States
- Item
- Scrub Brush
- Brush Type
- Iron Style
- Bristle Firmness
- Stiff
- Bristle Color
- Green
- Handle Color
- Green, White
- Bristle Material
- Recycled PET
- Handle Material
- Polypropylene, Santoprene
- Chemical Resistant
- Yes
- Temperature Resistant
- Yes
- Features
- Contoured Grip Handle, Hanger Hole, Staple-Set Fibers
- Color Coding System
- No
Dimensions
- Brush Length
- 7 in
- Handle Length
- 5 1/2 in
- Brush Width
- 2 1/2 in
- Bristle Length
- 1 in
- Overall Length
- 7 in
- Trim Length
- 1 in
- Head Width
- 2 1/2 in
- Wire Rope Length
- 7 in
- Length
- 7 in
- Fits Chest Size
- Contoured Grip Handle, Hanger Hole, Staple-Set Fibers
Description
Scrub Brush, Bristle Firmness Stiff, Bristle Material Recycled PET, Handle Material Plastic, Santoprene, Brush Length 7 in, Handle Length 5 1/2 in, Head Width 2 1/2 in, Bristle Color Green, Overall Length 7 in, Chemical Resistant Yes, Brush Type Iron Style, Features Contoured Grip Handle, Hanger Hole, Staple-Set Fibers, Handle Color Green/White, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant No, Color Coding System No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.