Libman

Angle Broom, 55" L, 13" W

Libman Angle Broom, 55" L, 13" W 994
Hover or click to zoom Tap to zoom
$13.57
  • Promotion Restriction: Not eligible for promotion
  • Color: Black
  • Trim Length: 5 in
  • Sweep Face: 13 in
  • Bristle Color: Black
  • Item: Angle Broom
  • Chemical Resistant: Yes
  • Broom Application: Semi-Smooth
See full product details
Orders over $75 ship free.

Total: $13.57

Libman #994 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Color: Black
  • Trim Length: 5 in
  • Sweep Face: 13 in
  • Bristle Color: Black
  • Item: Angle Broom
  • Chemical Resistant: Yes
  • Broom Application: Semi-Smooth
  • Handle Material: Steel
  • Features: Electrostatic Powder Coated Handle, Handle Grip, Nylon Thread, Propylene Injection Molded Block, Staple-Set Fibers
  • Broom Grade: Medium-Duty
  • Handle Dia.: 1"
  • Handle Length: 53"
  • Shop By: Closeouts
  • Country of Origin (subject to change): United States

Description

Sweep Face 13 in, Trim Length 5 in, Bristle Color Black, Color Coding System No, Broom Application Semi-Smooth, Broom Grade Medium-Duty, Chemical Resistant Yes, Acid Resistant No, Features Electrostatic Powder Coated Handle, Handle Grip, Nylon Thread, Propylene Injection Molded Block, Staple-Set Fibers, Angle Broom

Reviews of Libman #994