Libman
Broom, w/Handle and Locking Nut, 24" Block
- Zoro #: G9559229
- Mfr #: 801
Hover or click to zoom Tap to zoom
$17.13
- Broom Handle Length: 60 in
- Broom Width: 24"
- Basic Bristle Material: Recycled PET
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.13
Libman #801 Specifications
- Zoro #: G9559229
- Mfr #: 801
- Broom Handle Length: 60 in
- Broom Width: 24"
- Basic Bristle Material: Recycled PET
- Color: Black
- Trim Length: 3 in
- Broom Handle Material: Steel
- Broom Handle Diameter: 1 in
- Broom Connection Type: Threaded
- Block Size: 24 in
- Block Material: Recycled PET
- Bristle Color: Black
- Item: Push Broom
- Bristle Material: Recycled PET
- For Use With: Mfr. No. 601
- Handle Color: Red
- Chemical Resistant: Yes
- Includes: Handle, Head, Locking Nut
- Features: Electrostatic Powder Coated Handle, Handle Grip, Hanger Hole, Hardwood Broom Block
- Handle Material: Steel
- Broom Application: Smooth
- Broom Grade: Light-Duty
- Broom Handle Tip Material: Polypropylene
- Shop By: Closeouts
- Country of Origin (subject to change): United States
Description
Trim Length 3 in, Bristle Color Black, Color Coding System No, Broom Handle Material Steel, Broom Handle Tip Material Polypropylene, Broom Handle Diameter 1 in, Broom Handle Length 60 in, Block Size 24 in, Broom Application Smooth, Broom Grade Light-Duty, Chemical Resistant Yes, Acid Resistant No, Features Electrostatic Powder Coated Handle, Handle Grip, Hanger Hole, Hardwood Broom Block, For Use With Mfr. No. 601, Includes Handle, Head, Locking Nut, Push Broom
Reviews of Libman #801
Explore more
- LIBMAN Libman Rough Surface Angle Broom, Steel Handle, 14" W 1102
- LIBMAN Libman Stiff Sweep Lobby Broom, Steel Handle, 38"Hx10"W 1086
- LIBMAN High Power Polymer 24 in. Smooth Surface Push Broom 1294
- LIBMAN Broom, w/Handle and Locking Nut, 24" Block 879
- LIBMAN Angle Broom, 55" L, 13" W 994
- LIBMAN Broom, w/Handle and Brace, 36" Block 1101003
- HARPER Broom Replacement 24In Head For 6H7424 77324 7424
- GORDON BRUSH 36" Polypropylene Floor Broom - For Rough Surfaces M230360
- TOUGH GUY TOUGH GUY Brown Poly Push Broom 12L012
- PROTECTIONPRO L-Grip Plastic Lobby Dust Pan PR529725
- HARPER Broomhead, 9", Wood, 3" Trim 117
- Libman Brooms