Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Wonder Mop
  • Zoro #: G0286120
  • Mfr #: 2000
$40.89 ($10.22/unit)
  • Handle Material: Steel
  • Item: Wet Mop Heads
  • Launderable: Yes
See full product details
Orders over $50 ship free.

Libman #2000 Specifications

  • Zoro #: G0286120
  • Mfr #: 2000
Handle Material: Steel Item: Wet Mop Heads
Launderable: Yes Material: microfiber
Length: 10" Mop Style: Strip
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Libman Wonder® Mop (#2000) is a self-wringing mop that has a special wringer cup so hands do not touch water. Its non-woven, microfiber GRIPSTRIPS™ lift more dirt, and the mop head is machine washable up to 50 times.

 

  • Self-Wringing Floor Wet Mop that is great for quick clean-ups on smooth surfaces and certain uneven surfaces including smooth tile.
  • Mop weighs less than 2.5 pounds when wet, total length of 58", mop head length of 10", wringer cone length of 12", handle thickness of 3/4"
  • Green Handle, White wringer and grip, Dark pink and white mop head
  • Refill mop head available as Libman #2001
  • Electrostatic powder coated steel handle, paint forms to any handle dings and will not chip
  • Iron phosphate conversion coating prevents rust if handle is scratched
  • Injection molded handle grip and hanger hole for easy storage

Reviews of Libman #2000