Purple Velvet Kids Hangers 50 Pack, 10.83" Non-Slip, Slim ABS, Swivel Hook & Notches
- Mfr # LMVVBH50PU
- Zoro # G623362216
product price:
$
19.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LMVVBH50PU
- Zoro #
- G623362216
- UPC #
- 850074364771
- Country of Origin
- China
Description
Give your little one’s wardrobe the care and organization it deserves with the Lifemaster Velvet Baby Hangers. Specially designed at 10.83 inches wide, these velvet hangers kids are the perfect fit for baby and toddler clothes, keeping tiny outfits neat, supported, and in shape. Each hanger is crafted from durable ABS plastic with a sturdy metal hook, strong enough to hold up to 10 lbs while still maintaining a slim, lightweight profile that saves valuable closet space. The soft velvet finish provides a non-slip grip that keeps clothes from sliding off, while protecting delicate fabrics from bumps or creases. Built with thoughtful notched shoulders, they securely hold dresses, tank tops, and other strappy outfits in place, making organization stress-free. A 360° swivel hook adds extra convenience, allowing you to hang and access clothing from any angle with ease. Whether you’re organizing onesies, tiny tees, or cozy jackets, these velvet baby hangers are a simple yet stylish solution that grows with your child’s wardrobe and keeps every outfit ready to wear.
Restrictions
This item has been restricted from sale in the following states:
AL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.