This item is Discontinued.

Lifevac School Kit EN10022

This item is Discontinued.

Lifevac

School Kit (Discontinued)

Mfr # EN10022
Zoro # G107052886
UPC # 690277849954
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EN10022
Zoro #
G107052886
UPC #
690277849954
Country of Origin
United States

Dimensions

Width
4"
Length
12"
Height
4"

Details

Item
Choking Kit
Color
Yellow/Clear
Net Weight
0.9375 lbs

Description

Perfect for Principals Office Cafeteria Nurses Office PE Instructors Office The LifeVac consists of four units One Home Kit and three EMS Kits Comes with two mask sizes Adult and Pediatric Not for persons under 22 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.