Shop LIFT-ALL
See all product information
Create Account
Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow
Mfr # EE1602DFX5
Zoro # G9047482
product price:Â
$
14.19
/ea
Key Features
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
1
Overall Width
2 in
Vertical Hitch Capacity
2,400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EE1602DFX5
- Zoro #
- G9047482
- UPC #
- 697886276164
- Country of Origin
- United States
- Item
- Web Sling
- Sling Type
- Type 3
- Sling Material
- Polyester
- Number of Plies
- 1
- Vertical Hitch Capacity
- 2,400 lb
- Choker Hitch Capacity
- 1,900 lb
- Color
- Yellow
- Basket Hitch Capacity
- 4,800 lb
- End Type
- Flat Eye
- Yarn Coating
- Latex
- Standards
- ASME B30.9, OSHA 1910.184, WSTDA
- Wear Resistant Cover
- None
- Web Grade
- Light-Duty
- Temp. Range
- -60 Degrees to 200 Degrees F
- Includes
- Web Sling Safety Bulletin Rev 3 11
- Resistance Properties
- Cut-Resistant
- Visual Indicators
- Color Coded, Striped
- Tag Attachment Type
- Partially Sewn
- Tag Features
- None
- Minimum Operating Temperature
- -60 Degrees F
- Hitch Type
- Basket, Choker, Vertical
- Reinforcement Properties
- Abrasion-Resistant Edges, Cut-Resistant Edges
- Maximum Operating Temperature
- 200 Degrees F
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 5 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA