Shop LIFT-ALL
See all product information
Create Account
Web Sling, Flat Eye and Eye, 20 ft L, 6 in W, Tuff-Edge Polyester, Silver
Mfr # EE2806TFX20
Zoro # G6996412
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 3
Sling Material
Polyester
Sling Length
20 ft
Number of Plies
2
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EE2806TFX20
- Zoro #
- G6996412
- UPC #
- 697886113261
- Country of Origin
- United States
Dimensions
- Sling Length
- 20 ft
- Overall Width
- 6 in
- Eye Length
- 16 in
- Thickness
- 1/8 in
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 20 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs Not Applicable, Vertical Hitch Capacity 16,500 lb, Choker Hitch Capacity 13,200 lb, Basket Hitch Capacity 33,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver/Blue, Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.