This item is Discontinued.
This item is Discontinued.
Wheel Tie Down, 1,600 lb, Yellow, 2" W (Discontinued)
Mfr #
TYS14
Zoro #
G3887615
UPC # 697887091926
Country of Origin United States
Category Ratchet Tie Downs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TYS14
- Zoro #
- G3887615
- UPC #
- 697887091926
- Country of Origin
- United States
- Item
- Wheel Tie Down
- Color
- Yellow
- Standards
- FMCSA, US DOT, WSTDA
- Working Load Limit
- 1,600 lb
- For Use With
- Tire Strap
- End Type
- Snap Hook
- Breaking Strength
- 4,800 lb
- Cargo Tie Down Adjustment
- Ratchet
- Adjustment Type
- Ratchet
- Body Material
- Polyester
- Hardware Material
- Steel
- Cargo Tie Down End Material
- Steel
- Item - Cargo Tie Downs
- Wheel Strap
- Cargo Tie Down Material
- Polyester
- Cargo Tie Down End Type
- Snap Hook
- Fitting Style
- Snap Hook
- End Material
- Steel
- Tie Down Material
- Polyester
- Tensile Strength
- 4,800 lb/in
Description
Wheel Tie Down, Product Type Wheel Tie Down, End Type Snap Hook, Overall Width 2 in, Adjustment Type Ratchet, Tie Down Material Polyester, Working Load Limit 1,600 lb, Compatible Wheel Size - Minimum Not Applicable, Compatible Wheel Size - Maximum Not Applicable, Color Yellow, Tensile Strength 4,800 lb/in, End Material Steel, Standards FMCSA, US DOT, WSTDA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.