
30 Amp Transfer Switch, Shore-Off-Gen Rotary Switch for RV, Motorhome, Truck, Boat
Mfr # R30A12RV
Zoro # G915086387
product price: $61.59
/eaKey Features
Material
Plastic, Copper, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
R30A12RV
Zoro #
G915086387
UPC #
-
Country of Origin
China
Details
Material
Plastic, Copper, Steel
Capacity
30A
Description
30Amp selector switch allows for selecting one of two different 120 volt or 240 volt AC power sources to one load circuit with up to 30 Amp current capacity on each pole
- • 30 Amp AC Rotary Power Source Selector Switch, Shore-Off-Gen/Invewrter Power Transfer Switch
- • Ideal for RV, motorhome, truck, boat and other equipment to safely switch between line and generator/inverter power
- • Allow 30 Amp current on each pole under 120/240 V AC, enough for most medium duty applications
- • Easy to Install, easy to follow wiring instruction. Additional Face-plate with 'SHORE/OFF/INVERTER' included.
- • Surface panel Size: 64x64x7 mm / 2.5 x 2.5 x 0.287 In. Switch behind panel wall length: 68-mm/ 2.68 In. Max panel wall thickness: 7mm/ 0.27 in.
Restrictions
WARNING:
This product can expose you to chemicals including Lead subacetate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.