Shop LIFTEX

439-EE292X6PD 2 in. x 6 ft. liftex Pro-Edge - 2 Ply

  • Mfr # 439-EE292X6PD
  • Zoro # G204022935

product price: 
$
56.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
439-EE292X6PD
Zoro #
G204022935
UPC #
-
Country of Origin
United States

Description

Pro-Edge is different from most other premium edge slings in that the edge protection is structural - it is built into the sling. Pro-Edge features edge reinforcement with twisted tire - cord yarns - for the same reason that these yarns are used in tires - they provide maximum resistance to wear (cutting and abrasion). Additionally, the twisting of these yarns provides an enhanced degree of resistance to cutting and abrasion as compared to non-twisted yarns. Longer life means reduced cost per use. Most other premium edge products are made with non-twisted yarns and with vinyl or polymer edge coatings - coatings that can wear off over time and leave the end-user with a simple standard edge sling.

Features
  • liftex Pro-Edge
  • Style - Pro-Edge
  • 2 Ply
  • Size - 2 in. x 6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.