
140W ENCLOSED RATED HIGH BAY RETROFIT, REPLACES UP TO 400W HID, EX39, 4000K, HIGH VOLTAGE
Mfr # LED-8232M40D-HV
Zoro # G504841052
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/480V
Watts
140W
Bulb Base Type
EX39
Color Temperature
4000K
Lumens
18730
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LED-8232M40D-HV
Zoro #
G504841052
UPC #
844006068554
Country of Origin
China
Dimensions
Width
8.7"
Length
10.5"
Details
Voltage
120/480V
Watts
140W
Bulb Base Type
EX39
Color Temperature
4000K
Lumens
18730
Light Technology
LED
Bulb Primary Application
Engineered to work efficiently in enclosed fixtures & damp locations.
Bulb Operating Temp. Range
-40°F to 122°F
Wattage Equivalency
400W HID
Standards
cULus Listed, RoHS Compliant, cULus Classified
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.