Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Light Efficient Design HID LED, 75 W, Mogul Screw (EX39) LED-8057M40D-A

HID LED, 75 W, Mogul Screw (EX39) (Discontinued)

  • Mfr # LED-8057M40D-A
  • Zoro # G907205048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-8057M40D-A
Zoro #
G907205048
UPC #
844006077372
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
8 3/4 in
Overall Length
8 3/4 in
Bulb Dia.
5 3/4 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
75 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
High/Low Bay
Color Temperature
4000K
Lumens
9,607 lm
Rated Life
50,000 hr
Light Technology
LED
Wattage Equivalency
250W HID
For Use With
Replaces up to 250W HID
Bulb Primary Application
High Bay
Bulb Beam Angle
120 Degrees
Shatter-Resistant
Yes
Features
Delivers upto 2X Higher Delivered Lumens and Efficacy Compared to Retrofits Using Generic LED Corn Lamps, Wide Even Light Distribution Eliminates Hot Spot Usually Seen with LED Luminaires
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-40 Degrees F
Bulb Designation
LED-8057M40D-A
Overall Bulb Base Type
Mogul Screw
Bulb UL Type
Type B
Light Color
White
Color Rendering Index
80
Standards
cULus Listed, UL Listed
Overall Bulb Shape
High/Low Bay
Bulb Operating Temp. Range
122 Degrees F
Bulb Start Type
Line Voltage
Bulb Power Source
Requires Separate Ballast
Fan Cooling
Active Cooling
Bulb Style
Low Bay
Maximum Operating Temperature
122 Degrees F
Metal Halide Wattage Equivalency
250 W
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
High Pressure Sodium Wattage Equivalency
250 W
Dimming Method
Continuous Dimming
Dimming Type
0-10V
Color Selectable
No

Description

HID Replacement LED Bulb, Bulb Dia. 5 3/4 in, Bulb Shape High/Low Bay, Bulb Style Low Bay, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 9,607 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277V, Watts 75 W, Length 8 3/4 in, Bulb Base Type Mogul Screw (EX39), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.