Shop LIGHT HOUSE BEAUTY
Create Account
Keyed Alike Safety Padlock with 1.5 in. Shackle; Red - Pack of 6
- Mfr # LI1402600
- Zoro # G604046289
product price:Â
$
184.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LI1402600
- Zoro #
- G604046289
- UPC #
- 750071227126
- Country of Origin
- China
Description
The No. A1106KARED Aluminum Padlock, Keyed Alike - multiple locks open with the same key features a 1-1/2in (38mm) wide red anodized aluminum body with a 1-1/2in (38mm) tall, 1/4in (6mm) diameter chrome plated, boron alloy shackle for superior cut resistance. The anodized finish makes padlock suitable for lockout in food processing facilities and corrosion resistant finish ideal for tough environments.
Features- Aluminum Safety Padlock
- Anodized finish suitable for lockout tagout in food processing facilities
- Corrosion resistant finish for tough environments
- High visibility color plus high security
- Keyed alike 5-pin tumbler rekeyable cylinder
- Pack of 6
- Finish: Red
- Body Width: 1.5 in.
- Shackle Dimension: 0.25 x 1.5 x 25/32 in.
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.