259969 20 lbs Cherry BBQ Hardwood Pellet

  • Mfr # 259969
  • Zoro # G603693569
product price: 
$
32.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
259969
Zoro #
G603693569
UPC #
604252260207
Country of Origin
United States

Description

Features
  • Cherry bbq hardwood pellets
  • All natural
  • Perfect blend of 100% premium
  • Natural hardwoods
  • Low moisture content for the perfect smoke
  • Use with all outdoor pellets, gas, charcoal or electric grills & smokers, sweet, fruity smokiness
  • Perfect for all meats
Specifications
  • Capacity: 20 lbs
  • Country of Origin: United States of America
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews