This item is Discontinued.

Limelights Gooseneck Organizer Desk Lamp with Holder and USB Port, Blue LD1056-BLU

Gooseneck Organizer Desk Lamp with Holder and USB Port, Blue (Discontinued)

  • Mfr # LD1056-BLU
  • Zoro # G3660913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD1056-BLU
Zoro #
G3660913
UPC #
810241026130
Country of Origin
China

Dimensions

Height
18.5
Length
6.5

Details

Color
Blue
Material
Plastic
Bulb Type
E26 Medium Base

Description

Style and functionality meet with this fun organizer desk lamp with iPad stand and USB Port. It is beautifully finished and comes equipped to hold many of the important essentials needed in a desk organizer. The flexible chrome gooseneck allows you to point the light exactly where you need it. ON/OFF rotary switch is located on the shade for convenience. Organizer includes 8 compartments for storing pens, pencils, paper clips, etc. It also has a spot to rest your iPad, book, or notebook for easy viewing with a convenient close by USB Port!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.