This item is Discontinued.

Linco 3" CHROME Swvl W GRIP RING STEM C08CS310NPR41B-70

This item is Discontinued.

Linco

3" CHROME Swvl W GRIP RING STEM (Discontinued)

Mfr # C08CS310NPR41B-70
Zoro # G5393858
Country of Origin China
Category Stem Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C08CS310NPR41B-70
Zoro #
G5393858
UPC #
-
Country of Origin
China

Description

3" Chrome Swivel W Grip Ring Stem Finish : Zinc Wheel Diameter : 3 Tread Width : 3.51 Wheel Type : --- Core Detail : --- Wheel Color : Black Bearing Type : Ball Bearing Fastening Type : Threaded Stem Fastening Size : 3/8 16 X 1" Mounting Bolt Diameter : --- Capacity : 135 Mount Height : 3.88

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.