This item is Discontinued.

Linco 3" LOW PROFILE POLYOLEFIN Swvl CASTER W TOP PLATE CWL-0000100

This item is Discontinued.

Linco

3" LOW PROFILE POLYOLEFIN Swvl CASTER W TOP PLATE (Discontinued)

Mfr # CWL-0000100
Zoro # G5401752
Country of Origin China
Category Plate Casters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CWL-0000100
Zoro #
G5401752
UPC #
-
Country of Origin
China

Description

3" Low Profile Polyolefin Swivel Caster W Top Plate Chrome Wheel Diameter : 3 Tread Width : 1.25 Wheel Type : --- Core Detail : --- Wheel Color : Black Bearing Type : Delrin Bearing Fastening Type : Plate Fastening Size : 3-5/8" X 2-1/2" Mounting Bolt Diameter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.