This item is Discontinued.

Linco 5" MOLD ON RUBBER RIGID CASTER -  400LBS CAPACITY E05168.MOR9

This item is Discontinued.

Linco

5" MOLD ON RUBBER RIGID CASTER - 400LBS CAPACITY (Discontinued)

Mfr # E05168.MOR9
Zoro # G5404963
Country of Origin China
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E05168.MOR9
Zoro #
G5404963
UPC #
-
Country of Origin
China

Description

Finish: Zinc Wheel Diameter: 5 Tread Width: 2 Wheel Type: Moldon Rubber Tread Detail: Rubber Core Detail: Cast Iron Wheel Color: Black Bearing Type: Roller Thread Guard: Top Plate Fastening Type: 4" X 4-1/2" Fastening Size: 2-5/8" To 3" X 3" To 3-5/8" Bolt Hole Spacing: 3/8" Mounting Bolt Diameter: Capacity: 320 Mount Height: 6.5 Swivel Radius: --- Wheel Face: Crowned Tread Temperature Range: -45F To +160F Hardness: 70(+/-5) Shore A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.