Drain Pan, 20g Capacity
- Mfr # 3614
- Zoro # G0396094
product price:Â
$
781.99
/ea
Free Shipping & Returns
Key Features
Capacity (Gal.)
20 gal
Construction
Steel
Dia.
18 in
Height (In.)
44 to 72
Features
4 in Casters, 6 in Wheels, Adjustable Bowl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3614
- Zoro #
- G0396094
- UPC #
- 095992097350
- Country of Origin
- Italy
Dimensions
- Dia.
- 18 in
- Height (In.)
- 44 to 72
- Overall Length
- 28 in
- Overall Width
- 18 in
- Overall Diameter
- 18 in
- Overall Height
- 72 in
- Adjustable Height Range
- 44 in to 72 in
- Minimum Height
- 45 in
- Discharge Hose Length
- 6 ft
- Maximum Height
- 72 in
- Wire Rope Length
- 28 in
- Length
- 28 in
Description
Oil Drain, Capacity 20 gal, Overall Diameter 18 in, Overall Height 72 in, Overall Length 28 in, Overall Width 18 in, Red, Hose Included Yes, Discharge Hose Length 6 ft, Float Gauge Sight Gauge, Air Input Range 90 to 150 psi, Adjustable Height Range 44 in to 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.