Shop LINCOLN ELECTRIC

Flux-Cored Welding Wire, Innershield NR-211-MP, Carbon Steel, .035 Dia., AWS E71T-11, 10 lb

  • Mfr # ED016354

  • Zoro # G4701426


product price: 
$
87.29
/ea

Key Features

Welding Current Designation
DCEN
Shielding Type
Self-Shielded
Material
Carbon Steel
Weight
10 lb
For Material Type
Carbon Steel to Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED016354
Zoro #
G4701426
UPC #
015082163543
Country of Origin
United States

Dimensions

Wire Diameter
0.035 in
Spool Diameter
8 in
Spool Width
2 3/16 in
Arbor Hole Diameter
2 in

Details

Item
Flux-Cored Welding Wire
Welding Current Designation
DCEN
Shielding Type
Self-Shielded
Material
Carbon Steel
Weight
10 lb
For Material Type
Carbon Steel to Carbon Steel
Process
Flux-Cored Welding (FCAW)
Wire Type
Flux-Cored
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
Innershield NR-211-MP
AWS Classification
E71T-11, E71T11-AZ-CS3
Spool Type
Plastic Spool
Container Type
Spool
Standards
AWS A5.20, AWS A5.36
Tensile Strength (Minimum Required)
70 ksi
Elongation (Minimum Required)
20 %
Yield Strength (Minimum Required)
58 ksi
Elongation (As Welded)
22% to 25%
Tensile Strength (As Welded)
88 to 94 ksi
Yield Strength (As Welded)
63 to 69 ksi
Number of Passes
Multiple Passes

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 88 to 94 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 69 ksi, Spool Type Plastic Spool, Series Innershield NR-211-MP, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-AZ-CS3, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.