Shop LINCOLN ELECTRIC
Create Account
Gun Tube, Magnum Pro 550A, 180 Degree
- Mfr # KP2869-180
- Zoro # G412924984
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP2869-180
- Zoro #
- G412924984
- UPC #
- 015082890920
- Country of Origin
- China
Details
- Item
- Gun Tube,Magnum Pro 550A,180 Degree
Description
Gun Tube,Magnum Pro 550A,180 Degree
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.