Shop LINCOLN ELECTRIC
Create Account
LEW-K2532-1 Magnum 100SG Spool Gun
- Mfr # LEW-K2532-1
- Zoro # G904169961
product price:Â
$
534.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEW-K2532-1
- Zoro #
- G904169961
- UPC #
- -
- Country of Origin
- China
Description
Features
- The Magnum 100SG spool gun is the lowest cost way to add reliable and precise spool gun wire feeding performance for soft aluminum wire
- It Is easy to set up, does not require a bulky outboard adapter and power module and shares gun expendable parts with the standard MIG gun included with the Power MIG models
- The Magnum 100SG is a reliable, low - price aluminum welding spool gun for novice and experienced welders
- For added protection, the Magnum 100SG comes with a cushioned carrying case
- To reduce the number of expendable parts needed, this spool gun uses the same contact tips and nozzles as the standard Magnum 100L MIG gun
- Rated Output (Current and Duty Cycle) - 130A and 30 percent
- Cable Length: 10 ft.
- Dimensions (H x W x D), inches - 15.75 x 10.5 x 4.25 without case or cable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.