This item is Discontinued.
This item is Discontinued.
LINCOLN 9SS19515-6M (Discontinued)
Mfr #
9SS19515-6M
Zoro #
G302659323
UPC # 015082259215
Country of Origin United States
Category Welding Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9SS19515-6M
- Zoro #
- G302659323
- UPC #
- 015082259215
- Country of Origin
- United States
Details
- Item
- Cup Gasket
- Color
- White
- Welding Processes
- TIG Welding (GTAW)
- Reference Number
- 598882
- TIG Torch Application
- Gas Lens, Non-Gas Lens
- Type
- Standard
- Compatible with Series
- 20, 9, A-125, HW-20, HW-9, PTA-9, PTW-20, W-250
- Compatible with Manufacturer Model Number
- 20, 20F, 20HP, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- Insulator Type
- Standard
- Compatible TIG Torch Series
- 20, 9, A-125, HW-20, HW-9, PTA-9, PTW-20, W-250
- Process
- TIG Welding (GTAW)
- Compatible TIG Torch Model
- 20, 20F, 20HP, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- TIG Torch Setup
- Gas Lens, Non-Gas Lens
Description
Cup Gasket, Compatible with Model 20, 20F, 20HP, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 9, A-125, HW-20, HW-9, PTA-9, PTW-20, W-250, TIG Torch Application Gas Lens, Non-Gas Lens, Type Standard, Welding Processes TIG Welding (GTAW), Reference Number 598882, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.