Shop LINCOLN ELECTRIC
See all product information
Create Account
Welding Fume Extractor, 16.4 ft Hose
- Mfr # K4260-3
- Zoro # G406153932
product price:Â
$
7,315.99
/ea
Free Shipping & Returns
Key Features
Includes
K1666-3 Base Unit, K1668-1 Hose and Hood Set, K1668-2 Exhaust or Extension Hose Set
Features
Airflow Additional Hose Extensions Facilitate Airflow Conditions up to 765 cfm, Easily Disassemble the Unit for Cleaning and Maintenance, Easily Move Throughout a Job Site/Location, Economical Fume Movement and Ventilation Option, Lightest Weight Option in the Market
Weight
78 lb
Phase
Single
Series
Prism
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K4260-3
- Zoro #
- G406153932
- UPC #
- 015082835808
- Country of Origin
- Netherlands
- Includes
- K1666-3 Base Unit, K1668-1 Hose and Hood Set, K1668-2 Exhaust or Extension Hose Set
- Features
- Airflow Additional Hose Extensions Facilitate Airflow Conditions up to 765 cfm, Easily Disassemble the Unit for Cleaning and Maintenance, Easily Move Throughout a Job Site/Location, Economical Fume Movement and Ventilation Option, Lightest Weight Option in the Market
- Weight
- 78 lb
- Phase
- Single
- Series
- Prism
- Current
- 7.6 A
- Process
- Remove Welding Fumes
- Input Voltage
- 120V AC
- Portability
- Casters
- Frequency
- 60 Hz
- Maximum Air Flow
- 765 cfm
- Sound Level
- 69 dB
Dimensions
- Housing Height
- 23.1 in
- Housing Width
- 18.9 in
- Housing Depth
- 18.6 in
- Extraction Arm Length (Maximum)
- 16.4 ft
- Extraction Arm Diameter
- 5.8 in
- Fits Chest Size
- Airflow Additional Hose Extensions Facilitate Airflow Conditions up to 765 cfm, Easily Disassemble the Unit for Cleaning and Maintenance, Easily Move Throughout a Job Site/Location, Economical Fume Movement and Ventilation Option, Lightest Weight Option in the Market
Description
Maximum Air Flow 765 cfm, Extraction Arm Diameter 5.8 in, Extraction Arm Length (Maximum) 16.4 ft, Sound Level 69 dB, Input Voltage 120V AC, Series Prism, Current 7.6 A, Features Airflow Additional Hose Extensions Facilitate Airflow Conditions up to 765 cfm, Easily Disassemble the Unit for Cleaning and Maintenance, Easily Move Throughout a Job Site/Location, Economical Fume Movement and Ventilation Option, Lightest Weight Option in the Market, Frequency 60 Hz, Housing Depth 18.6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.