This item is Discontinued.

This item is Discontinued.
Utility Cart For Welders, 2 Shelf, 34 in H (Discontinued)
Mfr #
K520
Zoro #
G3543513
UPC # 015082005201
Country of Origin Cambodia
Category Welder Generator Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K520
- Zoro #
- G3543513
- UPC #
- 015082005201
- Country of Origin
- Cambodia
- Item
- Utility Cart For Welders
- For Use With
- Lincoln Electric's AC-225C, SP-140T, SP-180T, POWER MIG(R) 140C, POWER MIG 180C
- Application
- For Moving Welders By Hand On Smooth Surface Floors
- Material
- Steel
- Characteristics
- Accommodates power source, gas cylinder, tools and welding accessories
- Features
- Heavy Duty Cart Stores And Transports Welder, 150 Cubic Foot Shielding Gas Cylinder, Welding Cables And Accessories.
- Includes
- Adjustable Handle, Front Casters, Rear Wheels
- Number of Shelves
- 2
- Compatible Welder Manufacturer Part Number
- K1845-1, K2473-2, K3018-2, K3963-1, K4498-1, K5126-1
- Product Type
- Utility Cart
- Number of Wheels
- 4
- Frame Material
- Steel
- Number of Cylinders Held
- 1
- Compatible Welder Series
- Invertec, PowerMIG, Square Wave TIG 200
- Handle Style
- Adjustable
- Compatible Cylinder Type
- 150 cu ft
- Wheel Type
- Caster, Wheels
- Compatible Welder Type
- Lincoln Electric MIG
Description
Utility Cart For Welders, Compatible Welder Series Invertec, PowerMIG, Square Wave TIG 200, Number of Shelves 2, Shelf Depth 35 in, Shelf Width 18 in, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 8 in, Wheel Type Caster, Wheels, Compatible Welder Manufacturer Part Number K1845-1, K2473-2, K3018-2, K3963-1, K4498-1, K5126-1, Compatible Cylinder Type 150 cu ft, Compatible Welder Type Lincoln Electric MIG