Shop LINCOLN ELECTRIC
See all product information
Create Account
K3109 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, XL
- Mfr # K3109-XL
- Zoro # G9685000
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Cuff Material
Cowhide
Application
Welding
Cuff Style
Gauntlet
Glove Back Material
Leather
Palm Material
Cowhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Glove Size
- XL
- Cuff Length
- 5 in
- Glove Length
- 16 in
- Length
- 16"
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Leather, Thumb Style Wing, Glove Cut Gunn - Full Back, Cuff 5 in Gauntlet, Glove Size XL, Hand Left/Right, Color Black/Red, Cuff Material Cowhide, Design Flame Retardant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.